1040G10/51 SLEEVE

COMPARE

1040G10/51 SLEEVE

Description
1040G10/51 SLEEVE ; 0744986 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011256

BDI # 18104946

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
1040G20/52 SLEEVE

COMPARE

1040G20/52 SLEEVE

Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011266

BDI # 18104826

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
1045G20/52 SLEEVE

COMPARE

1045G20/52 SLEEVE

Description
1045G20/52 SLEEVE ; 0744997 13-5/8" OD GEAR COUPLING STEEL

FALK

Part # 10011267

BDI # 18105105

Features

Component: Sleeve Assembly
Width - Millimeter: 122.936
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625

Outside Diameter - Millimeter: 346.075
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 371700In-Lbs
Width - Inch: 4.84

Price Inventory : In stock
$ 763.80 / each QTY
4 1/2H EB SLEEVE

COMPARE

4 1/2H EB SLEEVE

Description
4 1/2H EB SLEEVE ASSEMBLY ; SERIES H

KOP-FLEX COUPLINGS

Part # 1959113

BDI # 314820

Features

Component: Sleeve Assembly
Width - Millimeter: 123.038
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625

Outside Diameter - Millimeter: 346.075
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 318000In-Lbs
Width - Inch: 4.844

Price Inventory : Available to order
$ 934.39 / each QTY
F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : Available to order
$ 263.55 / each QTY