DGF 2.0 EB

COMPARE

DGF 2.0 EB

Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; POR 7" OD GEAR COUPLING STEEL

DODGE

Part # 013119

BDI # 240225

Features

Component: Sleeve Assembly
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 2.375

Price Inventory : Available to order
$ 236.16 / each QTY