Page 1 of 4

Next

Compare
H1076 RH

COMPARE

H1076 RH

Description
H1076 RH GEAR WORM ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12970

BDI # 162268

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666971
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 120.52 / each QTY
HL1076

COMPARE

HL1076

Description
HL1076 GEAR WORM ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 13010

BDI # 162288

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666858
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 157.57 / each QTY
W8

COMPARE

W8

Description
W8 WORM GEAR ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

MARTIN SPROCKET & GR

Part # W8

BDI # 613127

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667197
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 57.53 / each QTY
GB40

COMPARE

GB40

Description
GB40 CHANGE SPUR GEAR ; 3/4" BORE 2-1/2" PITCH DIA 16 DP

BOSTON GEAR

Part # 10140

BDI # 161244

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667664
Pressure Angle: 14.5

Price Inventory : In stock
$ 48.61 / each QTY
HLSK103Y L

COMPARE

HLSK103Y L

Description
HLSK103Y L SPIRAL MITER GEAR ; 10DP 20T 20DEG PA 2"PD 3/4" ID LH

BOSTON GEAR

Part # 12356

BDI # 162171

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 11.176

Face Width - Inch: 0.44
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Global Part Number GPN: 665684
Pressure Angle: 20 Degree

Price Inventory : Available to order
$ 134.84 / each QTY