Page 1 of 2

Next

Compare
L1427

COMPARE

L1427

Description
L1427 GEAR WORM ; STEEL

BOSTON GEAR

Part # 12916

BDI # 162245

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666750
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 96.92 / each QTY
H1086 RH

COMPARE

H1086 RH

Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12974

BDI # 162270

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666867
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 196.51 / each QTY
D1627K RH

COMPARE

D1627K RH

Description
D1627K RH GEAR WORM ; 7/8" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12830

BDI # 162362

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666957
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 66.16 / each QTY
HLK104Y

COMPARE

HLK104Y

Description
HLK104Y MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP

BOSTON GEAR

Part # 12346

BDI # 162166

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665820
Pressure Angle: 20 Degree

Price Inventory : Available to order
$ 79.21 / each QTY
H1427 RH

COMPARE

H1427 RH

Description
H1427 RH GEAR WORM ; 7/8" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12990

BDI # 162278

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666649
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 132.79 / each QTY