Page 1 of 3

Next

Compare
GA35

COMPARE

GA35

Description
GA35 CHANGE SPUR GEAR ; 5/8" BORE 1-3/4" PITCH DIA 20 DP

BOSTON GEAR

Part # 10068

BDI # 161208

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668421
Pressure Angle: 14.5

Price Inventory : In stock
$ 38.79 / each QTY
GA26

COMPARE

GA26

Description
GA26 CHANGE SPUR GEAR ; 5/8" BORE 1.3" PITCH DIA 20 DP

BOSTON GEAR

Part # 10050

BDI # 161199

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668836
Pressure Angle: 14.5

Price Inventory : In stock
$ 30.68 / each QTY
HMK1218A

COMPARE

HMK1218A

Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH

MARTIN SPROCKET & GR

Part # HMK1218A

BDI # 608950

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 8.128

Face Width - Inch: 0.32
Pitch: 12 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666346
Pressure Angle: 20 Degree

Price Inventory : In stock
$ 53.56 / each QTY
HL1407

COMPARE

HL1407

Description
HL1407 GEAR WORM ; 5/8" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 13018

BDI # 162395

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666716
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 97.23 / each QTY
HL1066

COMPARE

HL1066

Description
HL1066 GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP 2" FC

BOSTON GEAR

Part # 13008

BDI # 162287

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666756
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 103.37 / each QTY