NSS6P24

COMPARE

NSS6P24

Description
NOT AVAILABLE IN US

BROWNING

Part # 1214295 - OBS

BDI # 321546

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushings
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
$ 169.44 / each QTY
NSS1236

COMPARE

NSS1236

Description
NOT AVAILABLE IN US

BROWNING

Part # 1211564 - OBS

BDI # 320771

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Type 2 | Minimum Bore 5/8
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
$ 83.33 / each QTY
NSS12H48

COMPARE

NSS12H48

Description
NOT AVAILABLE IN US

BROWNING

Part # 1213727 - OBS

BDI # 321527

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 5 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
$ 171.47 / each QTY
YSM20B18

COMPARE

YSM20B18

Description
YSM20B18 BEVEL/MITER GEAR ; NON RETURNABLE

BROWNING

Part # 1229038

BDI # 321265

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 0.9
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 3.556

Face Width - Inch: 0.14
Pitch: 20 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/16
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 22.86

Price Inventory : Available to order
$ 26.47 / each QTY