GB26

COMPARE

GB26

Description
GB26 CHANGE SPUR GEAR ; 16DP 26T 14.5DEG PA 1-5/8" PD 3/4" ID

BOSTON GEAR

Part # 10112

BDI # 161230

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.625
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668632
Pressure Angle: 14.5

Price Inventory : Available to order
$ 34.23 / each QTY
GA26

COMPARE

GA26

Description
GA26 CHANGE SPUR GEAR ; 5/8" BORE 1.3" PITCH DIA 20 DP

BOSTON GEAR

Part # 10050

BDI # 161199

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668836
Pressure Angle: 14.5

Price Inventory : Available to order
$ 30.68 / each QTY