LTHB-1

COMPARE

LTHB-1

Description
LTHB-1 GEAR WORM ; 7/16" PITCH DIA 32 DP 11/16" FACE

BOSTON GEAR

Part # 12922

BDI # 162248

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 0.438
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 17.475

Face Width - Inch: 0.688
Pitch: 32 DP
Other Features: Minimum Bore 3/16
Global Part Number GPN: 666974
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 24.63 / each QTY
S3216

COMPARE

S3216

Description
S3216 SPUR GEAR ; 16T 0.187" BOREX1/2" DIA PITCH STEEL

BOSTON GEAR

Part # 09572

BDI # 160966

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 0.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | Without Hub | Minimum Bore 3/16
Global Part Number GPN: 668092
Pressure Angle: 14.5

Price Inventory : Available to order
$ 15.41 / each QTY
H3264

COMPARE

H3264

Description
H3264 SPUR GEAR ; 3/8" BORE 2" PITCH DIA 32 DP

BOSTON GEAR

Part # 09560

BDI # 160960

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | With Set Screw
Global Part Number GPN: 668264
Pressure Angle: 14.5

Price Inventory : Available to order
$ 38.08 / each QTY