Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN:
666774
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667197
Pressure Angle:
14-1/2 Degree
W1220Q
Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1220Q
BDI # 612866
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667184
Pressure Angle:
14-1/2 Degree
GH1056 RH
Description
GH1056 RH GEAR WORM ; 1" PITCH DIA 12 DP 1-1/8" FACE
Part # 12884
BDI # 162388
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Minimum Bore 1/2
Global Part Number GPN:
667047
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.625
Face Width - Inch:
0.812
Pitch:
24 DP
Other Features:
Minimum Bore 3/16
Global Part Number GPN:
666706
Pressure Angle:
14-1/2 Degree