Page 1 of 3

Next

Compare
DB1401A

COMPARE

DB1401A

Description
DB1401A WORM GEAR ; 2-1/2" PITCH DIA 12 DP 1/2" FACE

BOSTON GEAR

Part # 13716

BDI # 162753

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 666724
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 126.41 / each QTY
HL1407

COMPARE

HL1407

Description
HL1407 GEAR WORM ; 5/8" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 13018

BDI # 162395

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666716
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 97.23 / each QTY
L1427

COMPARE

L1427

Description
L1427 GEAR WORM ; STEEL

BOSTON GEAR

Part # 12916

BDI # 162245

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666750
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 96.92 / each QTY
D1401A LH

COMPARE

D1401A LH

Description
D1401A LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13266

BDI # 162492

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 667063
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 93.77 / each QTY
DH1407 RH

COMPARE

DH1407 RH

Description
DH1407 RH GEAR WORM ; 12 DP 1" PITCH DIA 14.5DEG 5/8" BORE

BOSTON GEAR

Part # 12838

BDI # 162366

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Minimum Bore 1/2
Global Part Number GPN: 666793
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 47.44 / each QTY