Page 1 of 4

Next

Compare
ECP4115T-5

COMPARE

ECP4115T-5

Description
ECP4115T-5 SEVER DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F1

BALDOR-RELIANCE

Part # ECP4115T-5

BDI # 126682

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4117T

COMPARE

ECP4117T

Description
ECP4117T SEVER DUTY AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1

BALDOR-RELIANCE

Part # ECP4117T

BDI # 126683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4117T

COMPARE

ZDM4117T

Description
ZDM4117T VECTOR DUTY AC MOTOR ; 64M 6P TEBC HOR 326T VECTOR TSTATS

BALDOR-RELIANCE

Part # ZDM4117T

BDI # 132163

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4115T

COMPARE

ZDM4115T

Description
ZDM4115T VECTOR DUTY AC MOTOR ; 72M 4P TEBC HOR 326T VECTOR TSTATS

BALDOR-RELIANCE

Part # ZDM4115T

BDI # 132162

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM4115T

COMPARE

IDM4115T

Description
IDM4115T INVERTER AC MOTOR ; 3HP 1800 RPM 3PH 182TC XPFC

BALDOR-RELIANCE

Part # IDM4115T

BDI # 128898

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 39.24
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY