M1020T

COMPARE

M1020T

Description
M1020T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1020T

BDI # 129697

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1220T

COMPARE

M1220T

Description
M1220T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1220T

BDI # 129717

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1520T

COMPARE

M1520T

Description
M1520T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1520T

BDI # 129739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1720T

COMPARE

M1720T

Description
M1720T SPEED MOTOR ; 1/.44HP 1745/1165RPM 3PH 60HZ 145T 3521M

BALDOR-RELIANCE

Part # M1720T

BDI # 129767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY