NAT12-18-56CB

COMPARE

NAT12-18-56CB

Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR

WORLDWIDE ELECTRIC

Part # NAT12-18-56CB

BDI # 21465706

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 178.61 / each QTY
NT12-36-56CB

COMPARE

NT12-36-56CB

Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C

WORLDWIDE ELECTRIC

Part # NT12-36-56CB

BDI # 21465470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000/3600
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 189.36 / each QTY
NT12-18-56CB

COMPARE

NT12-18-56CB

Description
NT12-18-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 115/208-230V 1PH 60HZ 56C

WORLDWIDE ELECTRIC

Part # NT12-18-56CB

BDI # 21465469

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 194.24 / each QTY