NATE1.5-18-56CB
Description
NATE1.5-18-56CB GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 208-230/460V 3PH 50/60HZ
Part # NATE1.5-18-56CB
BDI # 21542989
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 | 1-1/2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 | 1-1/2HP
Mounting Method:
C-Face | Foot Mounted