GT1237A;326TTFCD6028

COMPARE

GT1237A;326TTFCD6028

Description
GT1237A ; 326TTFCD6028 GP AC MOTOR ; 50HP 1800RPM TEFC 326TC 3/60/230/460V

MARATHON ELECTRIC

Part # GT1237A

BDI # 22331923

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : In stock
$ 4,866.24 / each QTY
1LE23213AB212AA3

COMPARE

1LE23213AB212AA3

Description
1LE23213AB212AA3 AC MOTOR ; 50HP 1800RPM 3PH 326T TEFC

ABB NEMA

Part # 1LE23213AB212AA3

BDI # 21456830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 3,037.65 / each QTY
GT1036A;326TSTFCD6001

COMPARE

GT1036A;326TSTFCD6001

Description
GT1036A ; 326TSTFCD6001 GP AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/230/460V

MARATHON ELECTRIC

Part # GT1036A

BDI # 22331789

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : Available to order
$ 2,280.35 / each QTY