1020T HUB .875 3/16X3/32KW NR 0704591
Description
1020T HUB .875 ; 704591 NON RETURNABLE
Part # 10010785
BDI # 18104429
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW
Description
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; COUPLING HUB NR 3702038 NON RETURNABLE
Part # 10014482
BDI # 21490159
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T31/35 SHAFT HUB 0.875 3/16X3/32 KW
Description
1030T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; COUPLING HUB NR 0739851 NON RETURNABLE
Part # 10011103
BDI # 18104699
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T HUB .875 3/16X3/32KW NR 0704604
Description
1040T HUB .875 ; 704604 NON RETURNABLE
Part # 10010796
BDI # 18104976
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs