Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1070T HUB 1.25 1/4X1/8KW NR 0704636

COMPARE

1070T HUB 1.25 1/4X1/8KW NR 0704636

Description
1070T HUB 1.250 ; 704636 NON RETURNABLE

FALK

Part # 10010825

BDI # 18105467

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
$ 177.41 / each QTY
1050T HUB 1.25 1/4X1/8KW NR 0704616

COMPARE

1050T HUB 1.25 1/4X1/8KW NR 0704616

Description
1050T HUB 1.250 ; 704616 1/4X1/8" KW NON RETURNABLE

FALK

Part # 10010807

BDI # 18105048

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
$ 81.18 / each QTY