1050T 1 5/8
Description
1050T 1 5/8 COUPLING HUB ; 1-5/8" BORE 2.63" HUB DIA 3.588" FLANGE
Part # 006603
BDI # 239217
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1040T HUB 1.625 3/8X3/16KW NR 0704610
Description
1040T HUB 1.625 3/8X3/16KW ; NR 0704610 GRID CPLG 1-5/8" BORE
Part # 10010802
BDI # 18105000
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T HUB 1.625 3/8X3/16KW NR 0704619
Description
1050T HUB 1.625 3/8X3/16KW ; NR 0704619 GRID CPLG 1-5/8" BORE
Part # 10010810
BDI # 18105056
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW ; NON-RETURNABLE COUPLING HUB NR 0704931
Part # 10010851
BDI # 18104915
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW
Description
1030T31/35 SHAFT HUB 1.623 3/8X3/16 KW ; NON-RETURNABLE COUPLING HUB NR 0739853
Part # 10011105
BDI # 18104841
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs