1050T HUB 1.6875 3/8X3/16KW NR 0710897
Description
1050T HUB 1.6875 3/8X3/16KW ; NON-RETURNABLE NR 0710897
Part # 10010896
BDI # 18105057
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T 1 11/16
Description
1050T 1 11/16 GRID COUPLING HUB ; 1-11/16" BORE 2.63" HUB 3.588" FLANGE
Part # 006956
BDI # 239101
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T HUB 1.687 CL FIT 3/8X3/16 KW
Description
1070T HUB 1.687 CL FIT 3/8X3/16 KW ; NON-RETURNABLE 3/8 X 3/16 KW
Part # 10010903
BDI # 21531249
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs