1080T HUB 2.4375 5/8X5/16KW NR 0705112

COMPARE

1080T HUB 2.4375 5/8X5/16KW NR 0705112

Description
1080T HUB 2.4375 5/8X5/16KW ; NON-RETURNABLE NR 0705112

FALK

Part # 10010877

BDI # 18105612

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : In stock
$ 246.05 / each QTY
1070T 2 7/16

COMPARE

1070T 2 7/16

Description
1070T 2 7/16 GRID COUPLING HUB ; 2-7/16" BORE 3.44" HUB DIA 4.53" FLANGE

DODGE

Part # 006965

BDI # 239110

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
$ 124.35 / each QTY