1090T 2 7/8
Description
1090T 2 7/8 COUPLING HUB ; 2-7/8" BORE 4.88" HUB DIA 6.336" FLANGE
Part # 006798
BDI # 239340
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T HUB 2.875 3/4X3/8KW NR 0705011
Description
1080T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0705011
Part # 10010861
BDI # 18105617
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T HUB 2.875 3/4X3/8KW NR 0710931
Description
1090T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0710931
Part # 10010922
BDI # 18105742
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1070T HUB 2.875 3/4X3/8KW NR 0788456
Description
1070T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0788456
Part # 10011589
BDI # 18105491
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T 2 7/8
Description
1080T 2 7/8 COUPLING HUB ; 2-7/8" BORE 4.12" HUB DIA 5.588" FLANGE
Part # 006627
BDI # 239241
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs