1080T 2 15/16

COMPARE

1080T 2 15/16

Description
1080T 2 15/16 GRID COUPLING HUB ; 2-15/16" BORE 4.12" HUB 5.588" FLANGE

DODGE

Part # 006969

BDI # 239114

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
$ 189.17 / each QTY
1090T HUB 2.9375 3/4X3/8KW NR 0710932

COMPARE

1090T HUB 2.9375 3/4X3/8KW NR 0710932

Description
1090T HUB 2.9375 3/4X3/8KW ; NON-RETURNABLE NR 0710932

FALK

Part # 10010923

BDI # 18105743

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
$ 269.21 / each QTY
1080T HUB 2.9375 3/4X3/8KW NR 0710652

COMPARE

1080T HUB 2.9375 3/4X3/8KW NR 0710652

Description
1080T HUB 2.9375 3/4X3/8KW ; NON-RETURNABLE NR 0710652

FALK

Part # 10010881

BDI # 18105621

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
$ 229.89 / each QTY