1050T HUB RSB NR 0246655
Description
1050T HUB RSB COUPLING HUB ; NR 0246655 2.63" DIA 3.588" FLANGE OD
Part # 10010413
BDI # 18105076
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T HUB TL 2012 NR 0253205
Description
1070T HUB TL 2012 NR 0253205 ; NON-RETURNABLE TAPER LOCK HUB
Part # 10026767
BDI # 18105498
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
7150In-Lbs
1060T HUB RB NO BORE;006294
Description
1060T HUB RB NO BORE ; 006294 CPLG HUB ; 3" HUB DIA 4.09" FLANGE OD
Part # 006294
BDI # 239005
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050T HUB RB NO BORE;006293
Description
1050T HUB RB NO BORE ; 006293 CPLG HUB ; 2.63" HUB DIA 3.588" FLANGE OD
Part # 006293
BDI # 239004
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1100T HUB RSB NR 0246660
Description
1100T HUB RSB COUPLING HUB ; NR 0246660 5.59" HUB DIA 7.47" FLANGE OD
Part # 10010418
BDI # 18106197
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs