1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.5 3/8X3/16KW ; NR 0704609 GRID CPLG 1-1/2" BORE
Part # 10010801
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.5 3/8X3/16KW ; NON-RETURNABLE NR 0704627
Part # 10010817
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050T HUB 1.5 3/8X3/16KW NR 0704618
Description
1050T HUB 1.5 3/8X3/16KW ; NON-RETURNABLE NR 0704618
Part # 10010809
BDI # 18105054
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T HUB 1.5 3/8X3/16KW NR 0704638
Description
1070T HUB 1.5 3/8X3/16KW ; NON-RETURNABLE NR 0704638
Part # 10010827
BDI # 18105470
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs