1070T HUB 2 1/2X1/4KW NR 0704642

COMPARE

1070T HUB 2 1/2X1/4KW NR 0704642

Description
1070T HUB 2 1/2X1/4KW ; NON-RETURNABLE NR 0704642

FALK

Part # 10010831

BDI # 18105480

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
$ 177.41 / each QTY
1080T 2

COMPARE

1080T 2

Description
1080T 2 COUPLING HUB ; 2" BORE 4.12" HUB DIA 5.588" OD

DODGE

Part # 006620

BDI # 239234

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
$ 200.59 / each QTY