1040T HUB .875 3/16X3/32KW NR 0704604

COMPARE

1040T HUB .875 3/16X3/32KW NR 0704604

Description
1040T HUB .875 3/16X3/32KW NR 0704604 ; NON-RETURNABLE

FALK

Part # 10010796

BDI # 18104976

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 86.59 / each QTY
1020T HUB .875 3/16X3/32KW NR 0704591

COMPARE

1020T HUB .875 3/16X3/32KW NR 0704591

Description
1020T HUB .875 3/16X3/32KW ; NON-RETURNABLE NR 0704591

FALK

Part # 10010785

BDI # 18104429

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : In stock
$ 51.75 / each QTY
1030T31/35 SHAFT HUB 0.875 3/16X3/32 KW

COMPARE

1030T31/35 SHAFT HUB 0.875 3/16X3/32 KW

Description
1030T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; NON-RETURNABLE COUPLING HUB NR 0739851

FALK

Part # 10011103

BDI # 18104699

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.726
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 41.148
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 59.436
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
$ 99.13 / each QTY
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW

COMPARE

1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW

Description
1020T31/35 SHAFT HUB 0.875 3/16X3/32 KW ; NON-RETURNABLE COUPLING HUB NR 3702038

FALK

Part # 10014482

BDI # 21490159

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 85.852
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 52.324
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
$ 102.43 / each QTY