Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
1020T 1

COMPARE

1020T 1

Description
1020T 1 COUPLING HUB ; POR

TB WOODS

Part # 1020T 1

BDI # 995937

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1040T 1

COMPARE

1040T 1

Description
1040T 1 COUPLING HUB ; POR

TB WOODS

Part # 1040T 1

BDI # 984163

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2204In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1030T 1

COMPARE

1030T 1

Description
1030T 1 COUPLING HUB ; POR

TB WOODS

Part # 1030T 1

BDI # 992465

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1319In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1060T 1

COMPARE

1060T 1

Description
1060T 1 COUPLING HUB ; POR

TB WOODS

Part # 1060T 1

BDI # 982131

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6054In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1050T 1

COMPARE

1050T 1

Description
1050T 1 COUPLING HUB ; POR

TB WOODS

Part # 1050T 1

BDI # 995210

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY