1050T 1 11/16

COMPARE

1050T 1 11/16

Description
1050T 1 11/16 GRID COUPLING HUB ; 1-11/16" BORE 2.63" HUB 3.588" FLANGE

DODGE

Part # 006956

BDI # 239101

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.96
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : In stock
$ 88.97 / each QTY
1050T HUB 1.6875 3/8X3/16KW NR 0710897

COMPARE

1050T HUB 1.6875 3/8X3/16KW NR 0710897

Description
1050T HUB 1.6875 3/8X3/16KW ; NON-RETURNABLE NR 0710897

FALK

Part # 10010896

BDI # 18105057

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : In stock
$ 100.32 / each QTY
1070T HUB 1.687 CL FIT 3/8X3/16 KW

COMPARE

1070T HUB 1.687 CL FIT 3/8X3/16 KW

Description
1070T HUB 1.687 CL FIT 3/8X3/16 KW ; NON-RETURNABLE 3/8 X 3/16 KW

FALK

Part # 10010903

BDI # 21531249

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
$ 177.41 / each QTY