Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
1110T 3

COMPARE

1110T 3

Description
1110T 3 COUPLING HUB ; POR

TB WOODS

Part # 1110T 3

BDI # 986704

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82489In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1080T 3

COMPARE

1080T 3

Description
1080T 3 COUPLING HUB ; POR

TB WOODS

Part # 1080T 3

BDI # 986387

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18144In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1120T 3

COMPARE

1120T 3

Description
1120T 3 COUPLING HUB ; POR

TB WOODS

Part # 1120T 3

BDI # 990701

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121255In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1090T 3

COMPARE

1090T 3

Description
1090T 3 COUPLING HUB ; POR

TB WOODS

Part # 1090T 3

BDI # 989815

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33013In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1100T 3

COMPARE

1100T 3

Description
1100T 3 COUPLING HUB ; POR

TB WOODS

Part # 1100T 3

BDI # 992801

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55582In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY