Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
1090T 3-7/16

COMPARE

1090T 3-7/16

Description
1090T 3-7/16 COUPLING HUB ; POR

TB WOODS

Part # 1090T 3-7/16

BDI # 987373

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33013In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1100T 3-7/16

COMPARE

1100T 3-7/16

Description
1100T 3-7/16 COUPLING HUB ; POR

TB WOODS

Part # 1100T 3-7/16

BDI # 994049

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55582In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1110T 3-7/16

COMPARE

1110T 3-7/16

Description
1110T 3-7/16 COUPLING HUB ; POR

TB WOODS

Part # 1110T 3-7/16

BDI # 994104

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82489In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY