1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713014 NON RETURNABLE
Part # 10010937
BDI # 18105236
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T HUB 1.875 1/2X1/4KW NR 0704651
Description
1080T HUB 1.875 ; 704651 NON RETURNABLE
Part # 10010839
BDI # 18105597
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1050T 1 7/8
Description
1050T 1 7/8 COUPLING HUB ; 1-7/8" BORE 2.63" HUB DIA 3.588" FLANGE
Part # 006605
BDI # 239219
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T HUB RSB NR 0246657
Description
1070T HUB RSB COUPLING HUB ; 246657 3.44" HUB DIA 4.53" FLANGE OD
Part # 10010415
BDI # 18105497
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW
Description
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW ; COUPLING HUB NR 0713127 NON RETURNABLE
Part # 10010945
BDI # 18105528
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs