1040T HUB .625 3/16X3/32KW NR 0788443
Description
1040T HUB .625 3/16X3/32KW ; NON-RETURNABLE NR 0788443
Part # 10011577
BDI # 18105002
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T HUB .75 3/16X3/32KW NR 0704596
Description
1030T HUB .75 3/16X3/32KW ; NR 0704596 GRID CPLG 3/4" BORE 1.94" DIA
Part # 10010789
BDI # 18104658
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1020T HUB .75 3/16X3/32KW NR 0704590
Description
1020T HUB .75 3/16X3/32KW ; NON-RETURNABLE NR 0704590
Part # 10010784
BDI # 18104424
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs