1020T-HUB3/4
Description
1020T-HUB3/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1020T-HUB3/4
BDI # 24658258
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T 3/4
Description
1030T 3/4 COUPLING HUB ; 3/4" BORE 1.94" HUB DIA 2.658" OD
Part # 1030T 3/4
BDI # 239200
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
48.26
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1020T-SH3/4
Description
1020T-SH3/4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1020T-SH3/4
BDI # 24658267
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T-SH3/4
Description
1030T-SH3/4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1030T-SH3/4
BDI # 24658297
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB3/4
Description
1040T-HUB3/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1040T-HUB3/4
BDI # 24658313
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs