1030T 1

COMPARE

1030T 1

Description
1030T 1 COUPLING HUB ; 1" BORE STL GRID-LIGN COUPLING

DODGE

Part # 006588

BDI # 239202

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 48.26
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
$ 55.87 / each QTY
1020T HUB 1 1/4X1/8KW NR 0704592

COMPARE

1020T HUB 1 1/4X1/8KW NR 0704592

Description
1020T HUB 1 1/4X1/8KW ; NON-RETURNABLE NR 0704592

FALK

Part # 10010786

BDI # 18104432

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
$ 51.75 / each QTY