Page 1 of 147

Next

Compare
1020T31/35 7/8

COMPARE

1020T31/35 7/8

Description
1020T31/35 7/8 SHAFT HUB ; NON RETURNABLE

DODGE

Part # 1020T31/35 7/8

BDI # 239369

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 85.852
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 52.324
Coupling Type: Grid Coupling
Torque: 422In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB1 3/4

COMPARE

1070T-HUB1 3/4

Description
1070T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1070T-HUB1 3/4

BDI # 23596734

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB2

COMPARE

1070T-HUB2

Description
1070T-HUB2 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1070T-HUB2

BDI # 23596744

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB2 1/2

COMPARE

1070T-HUB2 1/2

Description
1070T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1070T-HUB2 1/2

BDI # 23596746

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 3/8

COMPARE

1080T-HUB2 3/8

Description
1080T-HUB2 3/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1080T-HUB2 3/8

BDI # 23596790

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY