Page 1 of 6

Next

Compare
1130T RSB 4.5 HUB 1.5 KW

COMPARE

1130T RSB 4.5 HUB 1.5 KW

Description
1130T RSB 4.5 HUB 1.5 KW CPLG HUB ; POR

DODGE

Part # 1130T RSB 4.5 HUB 1.5 KW

BDI # 23185760

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | 4.5" Stock Bore
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T31/35 3.937

COMPARE

1100T31/35 3.937

Description
1100T31/35 3.937 SPACER HUB ASSEMBLY ; POR NON RETURNABLE

DODGE

Part # 1100T31/35 3.937

BDI # 239188

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T RSB 4.5 HUB 1 X 1/2 KW

COMPARE

1130T RSB 4.5 HUB 1 X 1/2 KW

Description
1130T RSB 4.5 HUB 1 X 1/2 KW ; POR COUPLING HUB

DODGE

Part # 1130T RSB 4.5 HUB 1 X 1/2 KW

BDI # 24286995

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | 4.5" Stock Bore
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB4

COMPARE

1110T-HUB4

Description
1110T-HUB4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4

BDI # 24658553

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB4 1/2

COMPARE

1110T-HUB4 1/2

Description
1110T-HUB4 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4 1/2

BDI # 24658554

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY