1020T HUB .75 3/16X3/32KW NR 0704590

COMPARE

1020T HUB .75 3/16X3/32KW NR 0704590

Description
1020T HUB .750 ; 704590 NON RETURNABLE

FALK

Part # 10010784

BDI # 18104424

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
$ 51.75 / each QTY
1030T HUB .75 3/16X3/32KW NR 0704596

COMPARE

1030T HUB .75 3/16X3/32KW NR 0704596

Description
1030T HUB .750 ; 704596 GRID CPLG 3/4" BORE 1.94" HUB DIA

FALK

Part # 10010789

BDI # 18104658

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
$ 64.41 / each QTY