1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1070T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; NON-RETURNABLE COUPLING HUB NR 0713124
Part # 10010943
BDI # 18105416
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
109.474
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T HUB 2.4375 5/8X5/16KW NR 0705112
Description
1080T HUB 2.4375 5/8X5/16KW ; NON-RETURNABLE NR 0705112
Part # 10010877
BDI # 18105612
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T 2 3/8
Description
1070T 2 3/8 COUPLING HUB ; 2-3/8" BORE 3.44" HUB DIA 4.53" FLANGE
Part # 006618
BDI # 239232
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T 2 3/8
Description
1090T 2 3/8 COUPLING HUB ; 2-3/8" BORE 4.88" HUB DIA 6.336" FLANGE
Part # 006804
BDI # 239346
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T HUB X 60MM H7
Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE
Part # 007637
BDI # 25815262
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs