1070T HUB TL 2012 NR 0253205
Description
1070T HUB TL 2012 NR 0253205 ; NON-RETURNABLE TAPER LOCK HUB
Part # 10026767
BDI # 18105498
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
7150In-Lbs
1050T HUB RSB NR 0246655
Description
1050T HUB RSB COUPLING HUB ; NR 0246655 2.63" DIA 3.588" FLANGE OD
Part # 10010413
BDI # 18105076
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T HUB RSB NR 0246657
Description
1070T HUB RSB COUPLING HUB ; NR 0246657 3.44" HUB DIA 4.53" FLANGE OD
Part # 10010415
BDI # 18105497
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1130T HUB RSB NR 0246663
Description
1130T HUB RSB COUPLING HUB ; NR 0246663 8.56" HUB DIA GRID SHAFT
Part # 10010421
BDI # 18106345
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1110T HUB RSB NR 0246661
Description
1110T HUB RSB COUPLING HUB ; NR 0246661 GRID COUPLING 6.31" HUB DIA
Part # 10010419
BDI # 18106269
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs