Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
1030T 1-1/4

COMPARE

1030T 1-1/4

Description
1030T 1-1/4 COUPLING HUB ; POR

TB WOODS

Part # 1030T 1-1/4

BDI # 991863

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1319In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1080T 1-1/4

COMPARE

1080T 1-1/4

Description
1080T 1-1/4 COUPLING HUB ; POR

TB WOODS

Part # 1080T 1-1/4

BDI # 985619

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18144In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1070T 1-1/4

COMPARE

1070T 1-1/4

Description
1070T 1-1/4 COUPLING HUB ; POR

TB WOODS

Part # 1070T 1-1/4

BDI # 988987

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8798In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1040T 1-1/4

COMPARE

1040T 1-1/4

Description
1040T 1-1/4 COUPLING HUB ; POR

TB WOODS

Part # 1040T 1-1/4

BDI # 993493

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2204In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
1050T 1-1/4

COMPARE

1050T 1-1/4

Description
1050T 1-1/4 COUPLING HUB ; POR

TB WOODS

Part # 1050T 1-1/4

BDI # 995144

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY