1050T 1 7/8
Description
1050T 1 7/8 COUPLING HUB ; 1-7/8" BORE 2.63" HUB DIA 3.588" FLANGE
Part # 006605
BDI # 239219
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T HUB X 60MM H7
Description
1080T HUB X 60MM H7 GRID COUPLING HUB ; NON RETURNABLE
Part # 007637
BDI # 25815262
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1060T HUB RB NO BORE;006294
Description
1060T HUB RB NO BORE ; 006294 CPLG HUB ; 3" HUB DIA 4.09" FLANGE OD
Part # 006294
BDI # 239005
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1060T 2 1/8
Description
1060T 2 1/8 COUPLING HUB ; 2-1/8" BORE 3" HUB DIA 4.09" OD
Part # 006611
BDI # 239225
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050T HUB RB NO BORE;006293
Description
1050T HUB RB NO BORE ; 006293 CPLG HUB ; 2.63" HUB DIA 3.588" FLANGE OD
Part # 006293
BDI # 239004
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs