1090T HUB 3.375 7/8X7/16KW NR 0710935
Description
1090T HUB 3.375 7/8X7/16KW ; NR 0710935 GRID CPLG 3-3/8" BORE
Part # 10010926
BDI # 18105749
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1070T HUB 2.125 1/2X1/4KW NR 0704643
Description
1070T HUB 2.125 1/2X1/4KW ; NON-RETURNABLE NR 0704643
Part # 10010832
BDI # 18105481
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T HUB 2.375 5/8X5/16KW NR 0704655
Description
1080T HUB 2.375 5/8X5/16KW NR 0704655 ; NON-RETURNABLE FOR CPLG
Part # 10010843
BDI # 18105607
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1040T HUB RSB NR 0246654
Description
1040T HUB RSB COUPLING HUB ; NR 0246654 2-1/4" DIA 2.97" FLANGE OD
Part # 10010412
BDI # 18105001
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1100T HUB 3.8725 1X1/2KW NR 0744025
Description
1100T HUB 3.8725 1X1/2KW ; NON-RETURNABLE NR 0744025
Part # 10011149
BDI # 18106192
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs