SCHB-SC-108

COMPARE

SCHB-SC-108

Description
SCHB-SC-108 HANGER BALL BRG UNIT ; NORMAL DUTY 1-1/2" BORE SETSCREW BALL

DODGE

Part # 124290

BDI # 258595

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.875
Other Features: Single Row | Cylindrical | Wide Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 152.95 / each QTY
SCHB-24

COMPARE

SCHB-24

Description
SCHB-24 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700357

BDI # 355016

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 279.76 / each QTY
SEHB-23

COMPARE

SEHB-23

Description
SEHB-23 MOUNTED HANGER BEARING ; 1-7/16" BORE

SEALMASTER

Part # 700398

BDI # 355049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 250.76 / each QTY
UCECH208-24NP

COMPARE

UCECH208-24NP

Description
UCECH208-24NP HANGER BEARING ; 1-1/2" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # UCECH208-24NP

BDI # 107770

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 107.37 / each QTY
SCHB-23

COMPARE

SCHB-23

Description
SCHB-23 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 700356

BDI # 355014

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 279.76 / each QTY