SCHB-SC-200
Description
SCHB-SC-200 HANGER BALL BRG UNIT ; NORMAL DUTY 2" BORE SETSCREW BALL
Part # 124291
BDI # 258596
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Cylindrical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
SCHB-SC-207
Description
SCHB-SC-207 HANGER BALL BRG UNIT ; NORMAL DUTY 2-7/16" BORE SETSCREW BALL
Part # 124292
BDI # 258597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
EHBS2E32E
Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Part # 10407491
BDI # 21443816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
SCHB-31
Description
SCHB-31 MOUNTED HANGER BEARING ; NON-RETURNABLE GOLD BEARINGS AGRI
Part # 700365
BDI # 355022
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
111.125
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
111.125
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing