UCECH207-20NPMZ2

COMPARE

UCECH207-20NPMZ2

Description
UCECH207-20NPMZ2 HANGER BEARING ; 1-1/4" ID

AMI BEARINGS

Part # UCECH207-20NPMZ2

BDI # 107811

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.075
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 101.27 / each QTY
4Y8AE8-23GX

COMPARE

4Y8AE8-23GX

Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS

EDT CORP

Part # 4Y8AE8-23GX

BDI # 21489155

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.7
Other Features: Food Grade Grease Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.202
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 624.09 / each QTY