SEHB-23

COMPARE

SEHB-23

Description
SEHB-23 MOUNTED HANGER BEARING ; 1-7/16" BORE

SEALMASTER

Part # 700398

BDI # 355049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 250.76 / each QTY
SCHB-23

COMPARE

SCHB-23

Description
SCHB-23 MOUNTED HANGER BEARING ; 1-7/16" BORE

SEALMASTER

Part # 700356

BDI # 355014

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 279.76 / each QTY
SCHB-SC-107

COMPARE

SCHB-SC-107

Description
SCHB-SC-107 HANGER BALL BRG UNIT ; NON RETURNABLE

DODGE

Part # 126049

BDI # 259128

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 167.91 / each QTY
4Y8AE8-23GX

COMPARE

4Y8AE8-23GX

Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS

EDT CORP

Part # 4Y8AE8-23GX

BDI # 21489155

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.7
Other Features: Food Grade Grease Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.202
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 624.09 / each QTY