EHBS2E32E

COMPARE

EHBS2E32E

Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON

LINKBELT

Part # 10407491

BDI # 21443816

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Single Row | Spherical | Narrow Inner Race
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.475
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 207.11 / each QTY
SCHB-SC-200

COMPARE

SCHB-SC-200

Description
SCHB-SC-200 HANGER BALL BRG UNIT ; NORMAL DUTY 2" BORE SETSCREW BALL

DODGE

Part # 124291

BDI # 258596

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Cylindrical | Wide Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.475
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 168.67 / each QTY
EHBS2E32EK75

COMPARE

EHBS2E32EK75

Description
EHBS2E32EK75 HANGER BLK BALL BRG ; NON-RETURNABLE HANGER BRACKET

LINKBELT

Part # 10437800

BDI # 19272735

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Single Row | Spherical | Narrow Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.475
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 243.40 / each QTY