WT200X100
Description
WT200X100 MATERIAL HANDLING HOSE ; 2"X2.4" ODX100' CLR PVC
Part # WT200X100
BDI # 22124313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear
WT250X50
Description
WT250X50 MATERIAL HANDLING HOSE ; 2.5"X2.99" ODX50' CLR PVC
Part # WT250X50
BDI # 21443619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
63.5
Color:
Clear
K010-1013X100
Description
K010-1013X100 TUBING ; 5/8"X13/16"X3/32" CLR PVC
Part # K010-1013X100
BDI # 21443408
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Product Name:
Tubing
K010-0306X100
Description
K010-0306X100 TUBING ; 3/16"X3/8"X3/32" CLR PVC
Part # K010-0306X100
BDI # 21443401
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
Product Name:
Tubing
K7160-08X100
Description
K7160-08X100 FOOD/BEVERAGE VAC HOSE ; 1/2" IDX0.75" ODX100' CRYSTAL CLR PVC
Part # K7160-08X100
BDI # 21595226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear