20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Shore D 57 Hardness | High Pressure | Minimum Bending Radius 35 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
8
Color:
Black
Product Name:
Tubing
TIUB07B-33
Description
TIUB07B-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT BLACK
Part # TIUB07B-33
BDI # 17955026
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Black
Product Name:
Tubing
1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4IN LOL BLACK AIR AND MP HOSE 300PSI ; 1/4" ID 0.47" OD RUBBER 300FT/REL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
TIUB07B-20
Description
TIUB07B-20 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 20M BLACK
Part # TIUB07B-20
BDI # 17955023
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Black
Product Name:
Tubing