1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
K7160-08X100
Description
K7160-08X100 FOOD/BEVERAGE VAC HOSE ; 1/2" IDX0.75" ODX100' CRYSTAL CLR PVC
Part # K7160-08X100
BDI # 21595226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
1/2 FRONTIER RED200
Description
1/2IN FRONTIER RED 200WP HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20025773
BDI # 21483453
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
K010-0810X100
Description
K010-0810X100 TUBING ; 1/2"X5/8"X1/16" CLR PVC
Part # K010-0810X100
BDI # 20288392
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
Product Name:
Tubing
K3150-08X100
Description
K3150-08X100 FOOD/BEVERAGE HOSE ; 1/2" IDX0.75" OD CRYSTAL CLR PVC
Part # K3150-08X100
BDI # 20288394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear